

61,35 €/ pieceexcl. VAT
74,23 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 61,35 € | - |
10+ | 52,17 € | 14.96% |
50+ | 49,07 € | 20.02% |
100+ | 45,98 € | 25.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK |
Series | CSK |
Inner Diameter | 8 mm |
Outer Diameter | 22 mm |
Width | 9 mm |
Torque | 2.5 Nm |
Dynamic load rating | 3.28 |
Static load rating | 0.86 |
Keyway | None |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.015 kg |
Manufacturer ID | CSK8 |