STIEBER

STIEBER Sprag type freewheel bearing supported CSK40P-2RS

  • ERIKS:12527553
Image 1
Save to list

€141.91/ pieceexcl. VAT

€171.71incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€141.91

-

10+

€120.63

15.00%

50+

€113.54

19.99%

100+

€106.46

24.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
CSK..P-2RS
Series
CSK..P-2RS
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
27 mm
Torque
325 Nm
Dynamic load rating
15.54 kN
Static load rating
12.25 kN
Keyway
Inner ring
Sealing
Yes
Operating temperature
from 5 to 60 °C
Weight
0.6 kg
Manufacturer ID
CSK40P-2RS