

€135.09/ pieceexcl. VAT
€163.46incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €135.09 | - |
10+ | €114.83 | 15.00% |
50+ | €108.08 | 19.99% |
100+ | €101.28 | 25.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..-2RS |
Series | CSK..-2RS |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 27 mm |
Torque | 325 Nm |
Dynamic load rating | 15.54 kN |
Static load rating | 12.25 kN |
Keyway | None |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.6 kg |
Manufacturer ID | CSK40-2RS |