

€113.06/ pieceexcl. VAT
€136.80incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €113.06 | - |
10+ | €96.10 | 15.00% |
50+ | €90.46 | 19.99% |
100+ | €84.83 | 24.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..-2RS |
Series | CSK..-2RS |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 22 mm |
Torque | 175 Nm |
Dynamic load rating | 12.6 kN |
Static load rating | 7.28 kN |
Keyway | None |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.4 kg |
Manufacturer ID | CSK35-2RS |