STIEBER

STIEBER Sprag type freewheel bearing supported CSK35

  • ERIKS:23782976
Image 1
Save to list

€98.49/ pieceexcl. VAT

€119.17incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€98.49

-

10+

€83.73

14.99%

50+

€78.75

20.04%

100+

€73.83

25.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
CSK
Series
CSK
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
17 mm
Torque
175 Nm
Dynamic load rating
12.6 kN
Static load rating
7.28 kN
Keyway
None
Sealing
Yes
Operating temperature
from 5 to 60 °C
Weight
0.3 kg
Manufacturer ID
CSK35