

€108.93/ pieceexcl. VAT
€131.81incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €108.93 | - |
10+ | €92.60 | 14.99% |
50+ | €87.12 | 20.02% |
100+ | €81.74 | 24.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..P-2RS |
Series | CSK..P-2RS |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 21 mm |
Torque | 138 Nm |
Dynamic load rating | 11.7 kN |
Static load rating | 6.45 kN |
Keyway | Inner ring |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.27 kg |
Manufacturer ID | CSK30P-2RS |