

€96.30/ pieceexcl. VAT
€116.52incl. VAT
1 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €96.30 | - |
10+ | €81.86 | 15.00% |
50+ | €77.02 | 20.02% |
100+ | €72.22 | 25.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..P |
Series | CSK..P |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Torque | 138 Nm |
Dynamic load rating | 11.7 kN |
Static load rating | 6.45 kN |
Keyway | Inner ring |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.21 kg |
Manufacturer ID | CSK30P |