

€88.56/ pieceexcl. VAT
€107.16incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €88.56 | - |
10+ | €75.28 | 15.00% |
50+ | €70.86 | 19.99% |
100+ | €66.44 | 24.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK |
Series | CSK |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Torque | 138 Nm |
Dynamic load rating | 11.7 kN |
Static load rating | 6.45 kN |
Keyway | None |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.21 kg |
Manufacturer ID | CSK30 |