

€99.29/ pieceexcl. VAT
€120.14incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €99.29 | - |
10+ | €84.37 | 15.03% |
50+ | €79.44 | 19.99% |
100+ | €74.48 | 24.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..P-2RS |
Series | CSK..P-2RS |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 20 mm |
Torque | 85 Nm |
Dynamic load rating | 10.7 kN |
Static load rating | 5.46 kN |
Keyway | Inner ring |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.175 kg |
Manufacturer ID | CSK25P-2RS |