STIEBER

STIEBER Sprag type freewheel bearing supported CSK25P

  • ERIKS:23782986
Image 1
Save to list

84,45 €/ pieceexcl. VAT

102,18 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

Volume discount

Quantityexcl. VATDiscount

1+

84,45 €

-

10+

71,79 €

14.98%

50+

67,54 €

20.03%

100+

63,34 €

24.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
CSK..P
Series
CSK..P
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
15 mm
Torque
85 Nm
Dynamic load rating
10.7
Static load rating
5.46
Keyway
Inner ring
Sealing
Yes
Operating temperature
from 5 to 60 °C
Weight
0.14 kg
Manufacturer ID
CSK25P