

€98.49/ pieceexcl. VAT
€119.17incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €98.49 | - |
10+ | €83.73 | 14.99% |
50+ | €78.75 | 20.04% |
100+ | €73.83 | 25.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..P-2RS |
Series | CSK..P-2RS |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 19 mm |
Torque | 50 Nm |
Dynamic load rating | 9.4 kN |
Static load rating | 4.46 kN |
Keyway | Inner ring |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.145 kg |
Manufacturer ID | CSK20P-2RS |