

€94.07/ pieceexcl. VAT
€113.82incl. VAT
1 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €94.07 | - |
10+ | €79.97 | 14.98% |
50+ | €75.25 | 20.01% |
100+ | €70.57 | 24.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..-2RS |
Series | CSK..-2RS |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 19 mm |
Torque | 50 Nm |
Dynamic load rating | 9.4 kN |
Static load rating | 4.46 kN |
Keyway | None |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.145 kg |
Manufacturer ID | CSK20-2RS |