STIEBER

STIEBER Sprag type freewheel bearing supported CSK20

  • ERIKS:23782973
Image 1
Save to list

€78.11/ pieceexcl. VAT

€94.51incl. VAT

18 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€78.11

-

10+

€66.42

14.97%

50+

€62.51

19.98%

100+

€58.62

24.96%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
CSK
Series
CSK
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Torque
50 Nm
Dynamic load rating
9.4 kN
Static load rating
4.46 kN
Keyway
None
Sealing
Yes
Operating temperature
from 5 to 60 °C
Weight
0.11 kg
Manufacturer ID
CSK20