

€89.42/ pieceexcl. VAT
€108.20incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €89.42 | - |
10+ | €76.01 | 14.99% |
50+ | €71.53 | 20.00% |
100+ | €67.08 | 24.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..P-2RS |
Series | CSK..P-2RS |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 17 mm |
Torque | 30 Nm |
Dynamic load rating | 7.9 kN |
Static load rating | 3.8 kN |
Keyway | Inner ring |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.09 kg |
Manufacturer ID | CSK17P-2RS |