

€85.81/ pieceexcl. VAT
€103.83incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.81 | - |
10+ | €72.95 | 14.98% |
50+ | €68.70 | 19.94% |
100+ | €64.37 | 24.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..-2RS |
Series | CSK..-2RS |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 17 mm |
Torque | 30 Nm |
Dynamic load rating | 7.9 kN |
Static load rating | 3.8 kN |
Keyway | None |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.09 kg |
Manufacturer ID | CSK17-2RS |