STIEBER

STIEBER Sprag type freewheel bearing supported CSK15PP

  • ERIKS:23782968
Image 1
Save to list

€86.90/ pieceexcl. VAT

€105.15incl. VAT

1 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€86.90

-

10+

€73.85

15.01%

50+

€69.57

19.94%

100+

€65.20

24.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
CSK..PP
Series
CSK..PP
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
11 mm
Torque
17 Nm
Dynamic load rating
7.4 kN
Static load rating
3.42 kN
Keyway
Inner ring and outer ring
Sealing
Yes
Operating temperature
from 5 to 60 °C
Weight
0.06 kg
Manufacturer ID
CSK15PP