

€96.84/ pieceexcl. VAT
€117.18incl. VAT
6 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €96.84 | - |
10+ | €82.31 | 15.00% |
50+ | €77.45 | 20.02% |
100+ | €72.63 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..P-2RS |
Series | CSK..P-2RS |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 16 mm |
Torque | 17 Nm |
Dynamic load rating | 7.4 kN |
Static load rating | 3.42 kN |
Keyway | Inner ring |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.07 kg |
Manufacturer ID | CSK15P-2RS |