

83,60 €/ pieceexcl. VAT
101,16 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 83,60 € | - |
10+ | 71,03 € | 15.04% |
50+ | 66,92 € | 19.95% |
100+ | 62,73 € | 24.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..P |
Series | CSK..P |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Torque | 17 Nm |
Dynamic load rating | 7.4 |
Static load rating | 3.42 |
Keyway | Inner ring |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.06 kg |
Manufacturer ID | CSK15P |