

€93.00/ pieceexcl. VAT
€112.53incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €93.00 | - |
10+ | €79.06 | 14.99% |
50+ | €74.38 | 20.02% |
100+ | €69.77 | 24.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..-2RS |
Series | CSK..-2RS |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 16 mm |
Torque | 17 Nm |
Dynamic load rating | 7.4 kN |
Static load rating | 3.42 kN |
Keyway | None |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.07 kg |
Manufacturer ID | CSK15-2RS |