

€78.11/ pieceexcl. VAT
€94.51incl. VAT
138 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €78.11 | - |
10+ | €66.42 | 14.97% |
50+ | €62.51 | 19.98% |
100+ | €58.62 | 24.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK |
Series | CSK |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Torque | 17 Nm |
Dynamic load rating | 7.4 kN |
Static load rating | 3.42 kN |
Keyway | None |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.06 kg |
Manufacturer ID | CSK15 |