

€84.74/ pieceexcl. VAT
€102.54incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €84.74 | - |
10+ | €71.99 | 15.04% |
50+ | €67.78 | 20.01% |
100+ | €63.58 | 24.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..-2RS |
Series | CSK..-2RS |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 14 mm |
Torque | 9.3 Nm |
Dynamic load rating | 6.1 kN |
Static load rating | 2.77 kN |
Keyway | None |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.05 kg |
Manufacturer ID | CSK12-2RS |