

€71.53/ pieceexcl. VAT
€86.55incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €71.53 | - |
10+ | €60.80 | 15.00% |
50+ | €57.22 | 20.01% |
100+ | €53.66 | 24.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK |
Series | CSK |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Torque | 9.3 Nm |
Dynamic load rating | 6.1 kN |
Static load rating | 2.77 kN |
Keyway | None |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.04 kg |
Manufacturer ID | CSK12 |