

€124.34/ pieceexcl. VAT
€150.45incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €124.34 | - |
10+ | €105.70 | 14.99% |
50+ | €99.49 | 19.99% |
100+ | €93.26 | 24.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..PP |
Series | CSK..PP |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 22 mm |
Torque | 325 Nm |
Dynamic load rating | 15.54 kN |
Static load rating | 12.25 kN |
Keyway | Inner ring and outer ring |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.5 kg |
Manufacturer ID | CSK40PP |