

€107.84/ pieceexcl. VAT
€130.49incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €107.84 | - |
10+ | €91.64 | 15.02% |
50+ | €86.25 | 20.02% |
100+ | €80.86 | 25.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..PP |
Series | CSK..PP |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Torque | 175 Nm |
Dynamic load rating | 12.6 kN |
Static load rating | 7.28 kN |
Keyway | Inner ring and outer ring |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.3 kg |
Manufacturer ID | CSK35PP |