STIEBER

STIEBER Sprag type freewheel bearing supported, CSK PP Series, CSK30PP, 30mm Inner Dia, 62mm Outer Dia, Sealed, Inner ring and outer ring Keyway

  • ERIKS:23782966
Image 1
Save to list

€99.29/ pieceexcl. VAT

€120.14incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€99.29

-

10+

€84.37

15.03%

50+

€79.44

19.99%

100+

€74.48

24.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
CSK..PP
Series
CSK..PP
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
16 mm
Torque
138 Nm
Dynamic load rating
11.7 kN
Static load rating
6.45 kN
Keyway
Inner ring and outer ring
Sealing
Yes
Operating temperature
from 5 to 60 °C
Weight
0.21 kg
Manufacturer ID
CSK30PP