

€86.90/ pieceexcl. VAT
€105.15incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €86.90 | - |
10+ | €73.85 | 15.01% |
50+ | €69.57 | 19.94% |
100+ | €65.20 | 24.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..PP |
Series | CSK..PP |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Torque | 50 Nm |
Dynamic load rating | 9.4 kN |
Static load rating | 4.46 kN |
Keyway | Inner ring and outer ring |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.11 kg |
Manufacturer ID | CSK20PP |