

€80.87/ pieceexcl. VAT
€97.85incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €80.86 | - |
10+ | €68.78 | 14.95% |
50+ | €64.69 | 20.00% |
100+ | €60.62 | 25.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..PP |
Series | CSK..PP |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Torque | 30 Nm |
Dynamic load rating | 7.9 kN |
Static load rating | 3.8 kN |
Keyway | Inner ring and outer ring |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.07 kg |
Manufacturer ID | CSK17PP |