STIEBER

STIEBER Sprag type freewheel bearing supported, CSK P Series, CSK20P, 20mm Inner Dia, 47mm Outer Dia, Sealed, Inner ring Keyway

  • ERIKS:23782985
Image 1
Save to list

€83.60/ pieceexcl. VAT

€101.16incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€83.60

-

10+

€71.03

15.04%

50+

€66.92

19.95%

100+

€62.73

24.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
CSK..P
Series
CSK..P
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Torque
50 Nm
Dynamic load rating
9.4 kN
Static load rating
4.46 kN
Keyway
Inner ring
Sealing
Yes
Operating temperature
from 5 to 60 °C
Weight
0.11 kg
Manufacturer ID
CSK20P