

€78.11/ pieceexcl. VAT
€94.51incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €78.11 | - |
10+ | €66.42 | 14.97% |
50+ | €62.51 | 19.98% |
100+ | €58.62 | 24.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..P |
Series | CSK..P |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Torque | 9.3 Nm |
Dynamic load rating | 6.1 kN |
Static load rating | 2.77 kN |
Keyway | Inner ring |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.04 kg |
Manufacturer ID | CSK12P |