

€5,284.71/ pieceexcl. VAT
€6,394.50incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5,284.71 | - |
3+ | €5,020.44 | 5.00% |
5+ | €4,756.19 | 10.00% |
10+ | €4,491.97 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NF |
Series | NF |
Inner Diameter | 90 mm |
Outer Diameter | 215 mm |
Width | 140 mm |
Torque | 17250 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 25.3 kg |
Manufacturer ID | NF90 |