STIEBER

STIEBER Roller type freewheel non bearing supported NF80

  • ERIKS:13220445
Image 1
Save to list

€3,867.48/ pieceexcl. VAT

€4,679.65incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3,867.48

-

3+

€3,674.10

5.00%

5+

€3,480.76

10.00%

10+

€3,287.38

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
NF
Series
NF
Inner Diameter
80 mm
Outer Diameter
190 mm
Width
125 mm
Torque
0 Nm
Keyway
Inner ring and outer ring
Sealing
No
Weight
18 kg
Manufacturer ID
NF80