

€2,147.59/ pieceexcl. VAT
€2,598.58incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,147.59 | - |
5+ | €2,040.19 | 5.00% |
10+ | €1,932.83 | 10.00% |
20+ | €1,825.45 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NF |
Series | NF |
Inner Diameter | 70 mm |
Outer Diameter | 170 mm |
Width | 110 mm |
Torque | 5875 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 13 kg |
Manufacturer ID | NF70 |