

€1,610.26/ pieceexcl. VAT
€1,948.41incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,610.26 | - |
5+ | €1,529.74 | 5.00% |
10+ | €1,449.23 | 10.00% |
20+ | €1,368.75 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NF |
Series | NF |
Inner Diameter | 60 mm |
Outer Diameter | 150 mm |
Width | 95 mm |
Torque | 4250 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 8.5 kg |
Manufacturer ID | NF60 |