

€1,258.62/ pieceexcl. VAT
€1,522.93incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,258.62 | - |
5+ | €1,195.68 | 5.00% |
10+ | €1,132.75 | 10.00% |
20+ | €1,069.80 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NF |
Series | NF |
Inner Diameter | 55 mm |
Outer Diameter | 140 mm |
Width | 80 mm |
Torque | 2500 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 6.1 kg |
Manufacturer ID | NF55 |