

€1,020.21/ pieceexcl. VAT
€1,234.45incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,020.21 | - |
5+ | €969.23 | 5.00% |
10+ | €918.23 | 10.00% |
20+ | €867.24 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NF |
Series | NF |
Inner Diameter | 50 mm |
Outer Diameter | 130 mm |
Width | 80 mm |
Torque | 2375 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 5.4 kg |
Manufacturer ID | NF50 |