

€721.25/ pieceexcl. VAT
€872.71incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €721.25 | - |
5+ | €685.21 | 5.00% |
10+ | €649.14 | 10.00% |
20+ | €613.11 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NF |
Series | NF |
Inner Diameter | 45 mm |
Outer Diameter | 120 mm |
Width | 63 mm |
Torque | 1500 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 3.7 kg |
Manufacturer ID | NF45 |