

€636.73/ pieceexcl. VAT
€770.44incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €636.73 | - |
5+ | €604.85 | 5.01% |
10+ | €572.99 | 10.01% |
20+ | €541.20 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NF |
Series | NF |
Inner Diameter | 40 mm |
Outer Diameter | 110 mm |
Width | 63 mm |
Torque | 1100 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 3.1 kg |
Manufacturer ID | NF40 |