

€529.92/ pieceexcl. VAT
€641.20incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €529.92 | - |
5+ | €503.43 | 5.00% |
10+ | €476.92 | 10.00% |
50+ | €450.43 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NF |
Series | NF |
Inner Diameter | 35 mm |
Outer Diameter | 100 mm |
Width | 53 mm |
Torque | 663 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 2.3 kg |
Manufacturer ID | NF35 |