

€436.82/ pieceexcl. VAT
€528.55incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €436.82 | - |
5+ | €414.95 | 5.00% |
10+ | €393.15 | 10.00% |
50+ | €371.27 | 15.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NF |
Series | NF |
Inner Diameter | 30 mm |
Outer Diameter | 90 mm |
Width | 48 mm |
Torque | 500 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 1.6 kg |
Manufacturer ID | NF30 |