

€301.50/ pieceexcl. VAT
€364.82incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €301.50 | - |
5+ | €286.47 | 4.99% |
10+ | €271.39 | 9.99% |
50+ | €256.33 | 14.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NF |
Series | NF |
Inner Diameter | 20 mm |
Outer Diameter | 62 mm |
Width | 36 mm |
Torque | 188 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.6 kg |
Manufacturer ID | NF20 |