STIEBER

STIEBER Roller type freewheel non bearing supported NF15

  • ERIKS:23782995
Image 1
Save to list

€246.86/ pieceexcl. VAT

€298.70incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€246.86

-

5+

€234.50

5.01%

10+

€222.19

9.99%

50+

€209.84

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
NF
Series
NF
Inner Diameter
15 mm
Outer Diameter
47 mm
Width
30 mm
Torque
78 Nm
Keyway
Inner ring and outer ring
Sealing
No
Weight
0.3 kg
Manufacturer ID
NF15