

€192.48/ pieceexcl. VAT
€232.90incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €192.48 | - |
5+ | €182.84 | 5.01% |
10+ | €173.25 | 9.99% |
50+ | €163.59 | 15.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NF |
Series | NF |
Inner Diameter | 12 mm |
Outer Diameter | 37 mm |
Width | 20 mm |
Torque | 20 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.1 kg |
Manufacturer ID | NF12 |