

€8,724.48/ pieceexcl. VAT
€10,556.62incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8,724.48 | - |
3+ | €8,288.24 | 5.00% |
5+ | €7,852.01 | 10.00% |
10+ | €7,415.78 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NF |
Series | NF |
Inner Diameter | 100 mm |
Outer Diameter | 260 mm |
Width | 150 mm |
Torque | 19622 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 42.1 kg |
Manufacturer ID | NF100 |