

€1,703.65/ pieceexcl. VAT
€2,061.42incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,703.65 | - |
3+ | €1,618.52 | 5.00% |
5+ | €1,533.29 | 10.00% |
20+ | €1,448.11 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ASNU |
Series | ASNU |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 58 mm |
Torque | 3275 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 6.09 kg |
Manufacturer ID | ASNU80 |