

€147.20/ pieceexcl. VAT
€178.11incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €147.20 | - |
5+ | €139.88 | 4.98% |
10+ | €132.49 | 10.00% |
50+ | €125.13 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ASNU |
Series | ASNU |
Inner Diameter | 8 mm |
Outer Diameter | 35 mm |
Width | 13 mm |
Torque | 12 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.07 kg |
Manufacturer ID | ASNU8 |