

€1,149.23/ pieceexcl. VAT
€1,390.57incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,149.23 | - |
5+ | €1,091.82 | 5.00% |
10+ | €1,034.33 | 10.00% |
20+ | €976.88 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ASNU |
Series | ASNU |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 51 mm |
Torque | 2300 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 4.16 kg |
Manufacturer ID | ASNU70 |