

€839.71/ pieceexcl. VAT
€1,016.05incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €839.71 | - |
5+ | €797.74 | 5.00% |
10+ | €755.74 | 10.00% |
20+ | €713.77 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ASNU |
Series | ASNU |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 46 mm |
Torque | 1825 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 2.77 kg |
Manufacturer ID | ASNU60 |