

€557.57/ pieceexcl. VAT
€674.66incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €557.57 | - |
5+ | €529.70 | 5.00% |
10+ | €501.80 | 10.00% |
20+ | €473.88 | 15.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ASNU |
Series | ASNU |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 40 mm |
Torque | 1013 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 1.74 kg |
Manufacturer ID | ASNU50 |