

€490.64/ pieceexcl. VAT
€593.67incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €490.64 | - |
5+ | €466.12 | 5.00% |
10+ | €441.60 | 10.00% |
20+ | €417.03 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ASNU |
Series | ASNU |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 36 mm |
Torque | 780 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 1.31 kg |
Manufacturer ID | ASNU45 |