STIEBER

STIEBER Roller type freewheel non bearing supported ASNU40

  • ERIKS:23782915
Image 1
Save to list

€413.76/ pieceexcl. VAT

€500.65incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€413.76

-

5+

€393.04

5.01%

10+

€372.36

10.01%

20+

€351.68

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
ASNU
Series
ASNU
Inner Diameter
40 mm
Outer Diameter
90 mm
Width
33 mm
Torque
538 Nm
Keyway
Inner ring and outer ring
Sealing
No
Weight
0.92 kg
Manufacturer ID
ASNU40